Drill Bushing, Type P, Drill Size 6.3mm
- Mfr # P2622HF
- Zoro # G3103801
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Hardness
Rc 62-64
Drill Size
6.30 mm
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Inside Dia.
6.30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622HF
- Zoro #
- G3103801
- UPC #
- -
- Country of Origin
- United Kingdom
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Head Type
- No
- Decimal Equivalent
- 0.2480
- Bushing Code
- PM
Dimensions
- Drill Size
- 6.30 mm
- Inside Dia.
- 6.30 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.