Drill Bushing, Type P, Drill Size 6.3mm

  • Mfr # P266HF
  • Zoro # G1833767
product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P266HF
Zoro #
G1833767
UPC #
-
Country of Origin
Multiple
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.2480
Head Type
No
Bushing Code
PM

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.30 mm
Outside Dia.
13/32 in
Inside Dia.
6.30 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Size - Decimal
1/32 in - 0.0312
Wire Rope Length
3/8 in
Length
3/8 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.30 mm

Ratings & reviews