Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 6.4mm
- Mfr # P265HH
- Zoro # G3086119
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Metric
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265HH
- Zoro #
- G3086119
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.2520
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0015 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- 6.40 mm
- Overall Length
- 5/16 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- 6.40 mm
- Size - Decimal
- 1/16 in - 0.0625
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.