Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 6mm
- Mfr # P265GY
- Zoro # G1833846
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Outside Dia.
13/32 in
Drill Size
6.00 mm
Measurement System
Metric
Size- Decimal
6.00mm (0.2362)
Inside Dia.
6.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265GY
- Zoro #
- G1833846
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Metric
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.2362
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 13/32 in
- Drill Size
- 6.00 mm
- Size- Decimal
- 6.00mm (0.2362)
- Inside Dia.
- 6.00 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 5/16 in
- Size - Decimal
- 1/16 in - 0.0625
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.