Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 6mm
- Mfr # P266GY
- Zoro # G3085540
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Drill Size
6.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2362
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266GY
- Zoro #
- G3085540
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.2362
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Drill Size
- 6.00 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Inside Dia.
- 6.00 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- 6.00mm (0.2362)
- Outside Dia.
- 13/32 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.