Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P4028KQ
Zoro # G3084070
product price:Â
$
9.99
/ea
Key Features
Head Material
High Speed Steel
Decimal Equivalent
0.4375
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4028KQ
- Zoro #
- G3084070
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 7/16 in
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size- Decimal
- 7/16" (0.4375)
- Outside Dia.
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 7/16 in
- Overall Length
- 1 3/4 in
- Size - Decimal
- 10.00mm - 0.3937
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in