Drill Bushing, Type P, Drill Size 7/32 In
- Mfr # P2628GO
- Zoro # G3103646
product price:Â
$
10.89
/ea
Key Features
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2628GO
- Zoro #
- G3103646
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.2188
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 7/32" (0.2188)
- Overall Length
- 1 3/4 in
- Drill Size
- 7/32 in
- Inside Dia.
- 7/32 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- #53 - 0.0595
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.