Drill Bushing, Type P, Drill Size No 78

  • Mfr # P108AD
  • Zoro # G6244761
product price: 
$
33.89
/ea

Key Features

Bushing Head Type
Headless
Finish
High Speed Steel
Overall Length
1/2 in
Drill Size
#78
Rockwell Hardness
RC 62-64
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P108AD
Zoro #
G6244761
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Drill Size
#78
Outside Dia.
5/32 in
Size- Decimal
#78 (0.0160)
Inside Dia.
#78
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
61/64 in - 0.9531
Wire Rope Length
1/2 in
Length
1/2 in

Details

Bushing Head Type
Headless
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0160
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #78

Ratings & reviews