Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 8
Mfr # P2622GB
Zoro # G3103987
product price:Â
$
9.19
/ea
Sold in multiples of 2 for $18.38
Key Features
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Material - Machining
High Speed Steel
Inside Dia.
#8
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622GB
- Zoro #
- G3103987
- UPC #
- -
- Country of Origin
- United Kingdom
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1990
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.