Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 8
Mfr # P2628GB
Zoro # G3103716
product price:Â
$
10.89
/ea
Key Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2628GB
- Zoro #
- G3103716
- UPC #
- -
- Country of Origin
- United Kingdom
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1990
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.