Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 8
Mfr # P3228GB
Zoro # G1831247
product price:Â
$
10.39
/ea
Key Features
Inside Dia.
#8
Size- Decimal
#8 (0.1990)
Outside Dia.
1/2 in
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3228GB
- Zoro #
- G1831247
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1990
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8