Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 8
Mfr # P325GB
Zoro # G3048897
product price:Â
$
5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1990
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P325GB
- Zoro #
- G3048897
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #8
- Outside Dia.
- 1/2 in
- Size- Decimal
- #8 (0.1990)
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Drill Size
- #8
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Size - Decimal
- V - 0.3770
- Wire Rope Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.