Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 8
Mfr # P328GB
Zoro # G3102657
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Size- Decimal
#8 (0.1990)
Inside Dia.
#8
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1990
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P328GB
- Zoro #
- G3102657
- UPC #
- -
- Country of Origin
- United Kingdom
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1990
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.