Drill Bushing, Type P, Drill Size No 80

  • Mfr # P106AA
  • Zoro # G6244612
product price: 
$
33.99
/ea

Key Features

Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P106AA
Zoro #
G6244612
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#80
Outside Dia.
5/32 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Overall Length
3/8 in
Size- Decimal
#80 (0.0135)
Inside Dia.
#80
Size - Decimal
#80 - 0.0135
Wire Rope Length
3/8 in
Length
3/8 in

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0135
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.