Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 8.5mm
Mfr # P4012IX
Zoro # G3101975
product price:Â
$
5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
8.50 mm
Drill Size
8.50 mm
Decimal Equivalent
0.3346
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4012IX
- Zoro #
- G3101975
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Inside Dia.
- 8.50 mm
- Drill Size
- 8.50 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/8 in
- Overall Length
- 3/4 in
- Size- Decimal
- 8.50mm (0.3346)
- Size - Decimal
- #6 - 0.2040
- Wire Rope Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.