Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 9
- Mfr # P2622FZ
- Zoro # G3103996
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#9
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622FZ
- Zoro #
- G3103996
- UPC #
- -
- Country of Origin
- United Kingdom
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.1960
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #9
- Size- Decimal
- #9 (0.1960)
- Overall Length
- 1 3/8 in
- Drill Size
- #9
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.