Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 9
- Mfr # P2628FZ
- Zoro # G3103725
product price:Â
$
10.89
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Drill Size
#9
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2628FZ
- Zoro #
- G3103725
- UPC #
- -
- Country of Origin
- United Kingdom
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1960
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/4 in
- Drill Size
- #9
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size- Decimal
- #9 (0.1960)
- Inside Dia.
- #9
- Outside Dia.
- 13/32 in
- Size - Decimal
- #53 - 0.0595
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.