Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 9.4mm
Mfr # PT4010JO
Zoro # G3092656
product price:Â
$
5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9.40 mm
Measurement System
Metric
Bushing Type
Headless Press Fit
Drill Size
9.40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT4010JO
- Zoro #
- G3092656
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 9.40 mm
- Drill Size
- 9.40 mm
- Overall Length
- 5/8 in
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Outside Dia.
- 5/8 in
- Size - Decimal
- #30 - 0.1285
- Wire Rope Length
- 5/8 in
Details
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Thin Wall
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Type
- No
- Decimal Equivalent
- 0.3701
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 9.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.