Drill Bushing, Type P, Drill Size 9/64 In

  • Mfr # P168EG
  • Zoro # G3090118
product price: 
$
8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Decimal Equivalent
0.1406
Hardness
Rc 62-64
Drill Size
9/64 in
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P168EG
Zoro #
G3090118
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/64 in
Size- Decimal
9/64" (0.1406)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9/64 in
Outside Dia.
1/4 in
Size - Decimal
#44 - 0.0860
Wire Rope Length
1/2 in
Length
1/2 in

Details

Decimal Equivalent
0.1406
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.