Drill Bushing, Type P, Drill Size 9/64 In
- Mfr # P208EG
- Zoro # G3058767
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Outside Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208EG
- Zoro #
- G3058767
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1406
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1/2 in
- Outside Dia.
- 5/16 in
- Drill Size
- 9/64 in
- Inside Dia.
- 9/64 in
- Size- Decimal
- 9/64" (0.1406)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 7/16 in - 0.4375
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.