Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size B
- Mfr # P2616GZ
- Zoro # G3104118
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Material
52100 Thru Hardened
Size- Decimal
B (0.2380)
Inside Dia.
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2616GZ
- Zoro #
- G3104118
- UPC #
- -
- Country of Origin
- United Kingdom
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.2380
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Measurement System
- Letter
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- B (0.2380)
- Inside Dia.
- B
- Drill Size
- B
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Overall Length
- 1 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- #51 - 0.0670
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.