Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size D
- Mfr # P2622HD
- Zoro # G3103810
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Bushing Head Type
Headless
Inside Dia.
D
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622HD
- Zoro #
- G3103810
- UPC #
- -
- Country of Origin
- United Kingdom
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.2460
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Measurement System
- Letter
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- D
- Drill Size
- D
- Size- Decimal
- D (0.2460)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.