Drill Bushing, Type P, Drill Size D
- Mfr # P266HD
- Zoro # G3085181
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Drill Size
D
Size- Decimal
D (0.2460)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266HD
- Zoro #
- G3085181
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Letter
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.2460
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- D
- Size- Decimal
- D (0.2460)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- D
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Size - Decimal
- 1/32 in - 0.0312
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.