Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size O
Mfr # P4040IO
Zoro # G6270415
product price:Â
$
24.19
/ea
Key Features
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Size- Decimal
O (0.3160)
Outside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4040IO
- Zoro #
- G6270415
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- O (0.3160)
- Outside Dia.
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 2 1/2 in
- Drill Size
- O
- Inside Dia.
- O
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size - Decimal
- O - 0.3160
- Wire Rope Length
- 2 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.