Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size P
Mfr # P4012IR
Zoro # G3102060
product price:Â
$
5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Size- Decimal
P (0.3230)
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
P
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4012IR
- Zoro #
- G3102060
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Size- Decimal
- P (0.3230)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- P
- Outside Dia.
- 5/8 in
- Inside Dia.
- P
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Overall Length
- 3/4 in
- Size - Decimal
- #59 - 0.0410
- Wire Rope Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.