Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size T
Mfr # P4822JH
Zoro # G3061147
product price:Â
$
8.69
/ea
Sold in multiples of 2 for $17.38
Key Features
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Bushing Head Type
Headless
Drill Size
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4822JH
- Zoro #
- G3061147
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0015 in /+0.0018 in
- Overall Length
- 1 3/8 in
- Drill Size
- T
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- T
- Outside Dia.
- 3/4 in
- Size- Decimal
- T (0.3580)
- Size - Decimal
- 55/64 in - 0.8594
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T