Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size T
Mfr # P4834JH
Zoro # G1989849
product price:Â
$
11.29
/ea
Key Features
Size- Decimal
T (0.3580)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.3580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4834JH
- Zoro #
- G1989849
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- T (0.3580)
- Outside Dia. Tolerance
- +0.0015 in /+0.0018 in
- Drill Size
- T
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 2 1/8 in
- Outside Dia.
- 3/4 in
- Inside Dia.
- T
- Size - Decimal
- #61 - 0.0390
- Wire Rope Length
- 2 1/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.