Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size W
- Mfr # P4012JW
- Zoro # G3084910
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Size- Decimal
W (0.3860)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4012JW
- Zoro #
- G3084910
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- W (0.3860)
- Outside Dia.
- 5/8 in
- Drill Size
- W
- Inside Dia.
- W
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Overall Length
- 3/4 in
- Size - Decimal
- 1/4 in - 0.2500
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.