Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size W
Mfr # P4034JW
Zoro # G1989027
product price:Â
$
10.69
/ea
Key Features
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3860
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4034JW
- Zoro #
- G1989027
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 2 1/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- W (0.3860)
- Outside Dia.
- 5/8 in
- Drill Size
- W
- Inside Dia.
- W
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size - Decimal
- W - 0.3860
- Wire Rope Length
- 2 1/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.