Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size Z
- Mfr # P4022KI
- Zoro # G3084308
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4022KI
- Zoro #
- G3084308
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.4130
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Measurement System
- Letter
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/8 in
- Inside Dia.
- Z
- Size- Decimal
- Z (0.4130)
- Outside Dia.
- 5/8 in
- Drill Size
- Z
- Size - Decimal
- 10.00mm - 0.3937
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.