Drill Bushing, Type SF, Drill Size No 25
Mfr # SFT2010EN
Zoro # G1985761
product price:Â $11.19
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Material
High Speed Steel
Inside Dia.
#25
Size- Decimal
#25 (0.1495)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFT2010EN
Zoro #
G1985761
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#25
Size- Decimal
#25 (0.1495)
Head Thickness
1/4"
Overall Length
5/8 in
Drill Size
#25
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Fractional
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.