Drill Bushing, Type SF, Drill Size No 40
- Mfr # SF205CY
- Zoro # G3091098
product price:Â
$
10.39
/ea
Key Features
Inside Dia.
#40
Rockwell Hardness
RC 62-64
Outside Dia.
5/16 in
Head Thickness
1/4"
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF205CY
- Zoro #
- G3091098
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #40
- Outside Dia.
- 5/16 in
- Head Thickness
- 1/4"
- Head Dia.
- 35/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #40
- Overall Length
- 5/16 in
- Size- Decimal
- #40 (0.0980)
- Outside Dia. Tolerance
- -0.0005 in /-0.0007 in
- Size - Decimal
- #41 - 0.0960
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.