Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 40
Mfr # SF206CY
Zoro # G3089759
product price:Â
$
10.19
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Head Dia.
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF206CY
- Zoro #
- G3089759
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/8 in
- Head Dia.
- 35/64 in
- Size- Decimal
- #40 (0.0980)
- Inside Dia.
- #40
- Outside Dia.
- 5/16 in
- Head Thickness
- 1/4"
- Outside Dia. Tolerance
- -0.0005 in /-0.0007 in
- Drill Size
- #40
- Size - Decimal
- #46 - 0.0810
- Wire Rope Length
- 3/8 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.