Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 7/16 In
Mfr # SFT4020KQ
Zoro # G9736727
product price:Â
$
12.79
/ea
Key Features
Finish
High Speed Steel
Drill Size
7/16 in
Head Thickness
1/4"
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT4020KQ
- Zoro #
- G9736727
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 7/16 in
- Head Thickness
- 1/4"
- Overall Length
- 1 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Outside Dia.
- 5/8 in
- Head Dia.
- 1 in
- Inside Dia.
- 7/16 in
- Size- Decimal
- 7/16" (0.4375)
- Size - Decimal
- 5/32 in - 0.1562
- Wire Rope Length
- 1 1/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.