Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 8
Mfr # SF3222GB
Zoro # G9735476
product price:Â
$
11.79
/ea
Key Features
Head Dia.
51/64 in
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#8 (0.1990)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF3222GB
- Zoro #
- G9735476
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 51/64 in
- Size- Decimal
- #8 (0.1990)
- Outside Dia.
- 1/2 in
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Overall Length
- 1 3/8 in
- Inside Dia.
- #8
- Drill Size
- #8
- Head Thickness
- 1/4"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- 7/64 in - 0.1094
- Wire Rope Length
- 1 3/8 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.