Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 8
Mfr # SF325GB
Zoro # G3085610
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Measurement System
Wire
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF325GB
- Zoro #
- G3085610
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Head Thickness
- 1/4"
- Outside Dia.
- 1/2 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size- Decimal
- #8 (0.1990)
- Drill Size
- #8
- Head Dia.
- 51/64 in
- Inside Dia.
- #8
- Overall Length
- 5/16 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 5/16 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.