Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 9.4mm
- Mfr # SFT4020JO
- Zoro # G9736851
product price:Â
$
13.19
/ea
Key Features
Drill Size
9.40 mm
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Overall Length
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT4020JO
- Zoro #
- G9736851
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 9.40 mm
- Overall Length
- 1 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 9.40 mm
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Head Dia.
- 1 in
- Outside Dia.
- 5/8 in
- Head Thickness
- 1/4"
- Size - Decimal
- 5/32 in - 0.1562
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 9.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.