Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size T
Mfr # SF4822JH
Zoro # G9742582
product price:Â
$
11.79
/ea
Key Features
Head Thickness
1/4"
Drill Bushing Wall Type
Standard Wall
Drill Size
T
Material
52100 Thru Hardened
Overall Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF4822JH
- Zoro #
- G9742582
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Head Thickness
- 1/4"
- Drill Size
- T
- Overall Length
- 1 3/8 in
- Outside Dia.
- 3/4 in
- Inside Dia.
- T
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 1 3/64 in
- Size- Decimal
- T (0.3580)
- Size - Decimal
- #6 - 0.2040
- Wire Rope Length
- 1 3/8 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.