Drill Bushing, Type SF, Drill Size T
- Mfr # SF4828JH
- Zoro # G9741487
product price:Â
$
14.79
/ea
Key Features
Overall Length
1 3/4 in
Inside Dia.
T
Head Material
High Speed Steel
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF4828JH
- Zoro #
- G9741487
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/4 in
- Inside Dia.
- T
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Outside Dia.
- 3/4 in
- Drill Size
- T
- Head Dia.
- 1 3/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 1/4"
- Size- Decimal
- T (0.3580)
- Size - Decimal
- 1/4 in - 0.2500
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.