Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size T
Mfr # SFT408JH
Zoro # G3062775
product price:Â
$
8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Head Dia.
1 in
Size- Decimal
T (0.3580)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT408JH
- Zoro #
- G3062775
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 1 in
- Size- Decimal
- T (0.3580)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Inside Dia.
- T
- Overall Length
- 1/2 in
- Drill Size
- T
- Outside Dia.
- 5/8 in
- Head Thickness
- 1/4"
- Size - Decimal
- 5/64 in - 0.0781
- Wire Rope Length
- 1/2 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.