Drill Bushing, Type SF, Drill Size W
- Mfr # SFT4020JW
- Zoro # G9736824
product price:Â
$
13.19
/ea
Key Features
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Outside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT4020JW
- Zoro #
- G9736824
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/8 in
- Overall Length
- 1 1/4 in
- Drill Size
- W
- Size- Decimal
- W (0.3860)
- Head Thickness
- 1/4"
- Head Dia.
- 1 in
- Inside Dia.
- W
- Size - Decimal
- 5/32 in - 0.1562
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.