Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size Y
Mfr # SFT4020KE
Zoro # G9736781
product price:Â
$
13.19
/ea
Key Features
Drill Bushing Wall Type
Thin Wall
Overall Length
1 1/4 in
Size- Decimal
Y (0.4040)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT4020KE
- Zoro #
- G9736781
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Thin Wall
- Decimal Equivalent
- 0.4040
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Type
- Slip Fixed Renewable Combination
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Measurement System
- Letter
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- SF
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.