Houseplant Systemic Granules 8 Ounce - 951-958

  • Mfr # 109145
  • Zoro # G604114902
product price: 
$
42.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
109145
Zoro #
G604114902
UPC #
37321009511
Country of Origin
United States

Description

HOUSEPLANT SYSTEMIC GRANULES
  • A systemic insecticide that kills insects such as aphids, whiteflies, miners, scales, spider mites and other insects on tree.
  • Convenient, ready to use granules.
  • Apply granules to soil around the base of the plant, mix into top soil then water.
  • The chemical will leach onto root and be absorbed into plant.
  • Can be scattered over planting beds before sowing, setting or transplants.

  • UPC : 037321009511
    Size : 8 OUNCE
    Length : 2.75
    Width : 2.75
    Height : 6.25
    Product Type : Lawn & Garden Chemicals - Insecticides / Granular Dust Aerosols
    Shipping Dimensions: 2.75x2.75x6.25

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews