Shop BONIDE PRODUCTS
Create Account
Molemax Battery Operated Sonic Spike - 61118
- Mfr # 917364
- Zoro # G504032900
product price:Â
$
50.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 917364
- Zoro #
- G504032900
- UPC #
- 37321611189
- Country of Origin
- United States
Description
MOLEMAX BATTERY OPERATED SONIC SPIKEScientifically developed chatter sound technology. Simulates the natural distress call that burrowing rodents use to warn of nearby predators. Works day and night. Planet friendly - safe for the environment, children and pets! Advanced circuitry allows unit to be used year-round. Patented t-bar handle for easy installation and maintenance.
UPC : 037321611189
Length : 2
Width : 4.25
Height : 12
Product Type : Critter Control - Moles / Repellents - Electronic
Shipping Dimensions: 2x4.25x12
UPC : 037321611189
Length : 2
Width : 4.25
Height : 12
Product Type : Critter Control - Moles / Repellents - Electronic
Shipping Dimensions: 2x4.25x12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.