-Mosquito Beater Rts 1 Quart

  • Mfr # 109432
  • Zoro # G004114052
product price: 
$
45.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
109432
Zoro #
G004114052
UPC #
37321006800
Country of Origin
United States

Description

MOSQUITO BEATER RTS
  • Attach to garden hose and apply. No mixing required.
  • Controls mosquitoes, gnats, houseflies, flying moths and clusterflies.
  • Spray outside surfaces of screens, doors, window frames or wherever annoying insects enter the building.
  • Can also treat surfaces and areas such as porches, around light fixtures, garages and shrubbery where insects congregate.
  • Long-term control of up to 4 weeks.
  • Will also control ticks, ants, earwigs, fleas, and crickets.

  • UPC : 037321006800
    Size : 1 QUART
    Length : 4.75
    Width : 2.5
    Height : 12
    Product Type : Bug & Insect Control - Mosquitoes / Home & Patio Spray - Aerosol
    Shipping Dimensions: 4.75x2.5x12
    This restricted item cannot be shipped to the following states : DC

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews