P-All Seasons Horticultural Spray Ready To Use 1 Quart

  • Mfr # 109629
  • Zoro # G404114027
product price: 
$
52.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
109629
Zoro #
G404114027
UPC #
37321002147
Country of Origin
United States

Description

ALL SEASONS HORTICULTURAL SPRAY READY TO USE
  • Use as a growing season spray or delayed dormant (green tip) spray.
  • Use on fruits, vegetables, evergreens, ornamentals, flowers, roses and houseplants.
  • Controls a wide range of insects by smothering all stages of insects including the eggs.
  • Controls tough-to-kill insects such as scale, fungus gnats, whiteflies, thrips, mealybugs and leaf miners.
  • Excellent for use on broad-leaf houseplants.
  • Use year-round. Not for dormant use.

  • UPC : 037321002147
    Size : 1 QUART
    Length : 4.75
    Width : 2.5
    Height : 12
    Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Insect Control
    Shipping Dimensions: 4.75x2.5x12
    This restricted item cannot be shipped to the following states : HI

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews