Shop BONIDE PRODUCTS

P-Fungonil Multi Purpose Fungicide Ready To Use 1 Quart

  • Mfr # 109416
  • Zoro # G904114022

product price: 
$
43.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
109416
Zoro #
G904114022
UPC #
37321008835
Country of Origin
United States

Description

FUNGONIL MULTI PURPOSE FUNGICIDE READY TO USE
  • Ready-to-use trigger spray container. Mo measure, no mix, no mess.
  • The simple solution for disease free roses, flowers, fruit and ornamental trees, shrubs and vegetable gardens.
  • Controls virtually all major garden disease problems.
  • Provides excellent control of hard-to-control plant diseases.
  • Thorough uniform coverage of plants is necessary for good disease control.

  • UPC : 037321008835
    Size : 1 QUART
    Length : 4.75
    Width : 2.5
    Height : 12
    Product Type : Lawn & Garden Chemicals - Fungicide / Ready To Use
    Shipping Dimensions: 4.75x2.5x12
    This restricted item cannot be shipped to the following states : HI

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.