P-Molemax Ready To Spray 1 Quart

  • Mfr # 916081
  • Zoro # G504114941
product price: 
$
47.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
916081
Zoro #
G504114941
UPC #
37321006909
Country of Origin
United States

Description

MOLEMAX READY TO SPRAY
  • Apply to lawns to repel moles voles skunks rabbits and other burrowing animals.
  • Attach to hose and spray, automatically mixes with the water treats up to 10,000 sq ft per quart bottle.
  • Safe to use around children and pets.
  • Use on lawns, gardens and planting beds.
  • Biodegradable.
  • For year-round control apply spring, summer and fall.

  • UPC : 037321006909
    Size : 1 QUART
    Length : 4.75
    Width : 2.25
    Height : 12
    Product Type : Critter Control - Moles / Repellents - Mole - Gopher - Vole
    Shipping Dimensions: 4.75x2.25x12
    This restricted item cannot be shipped to the following states : AK, DC, IN, NM

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews