P-Mosquito Beater Water Soluable 12 Pack
- Mfr # 912094
- Zoro # G004114878
product price:Â
$
33.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912094
- Zoro #
- G004114878
- UPC #
- 37321005490
- Country of Origin
- China
Description
MOSQUITO BEATER WATER SOLUABLEWater soluble pouches provide the perfect delivery system for this natural mosquito larvacide. Upon dissolving, floating granules release the bti active ingredient across the surface of standing water. Will not harm fish, amphibians or other beneficial aquatic organisms. One pouch treats up to 50 square feet. Works even in stagnant, polluted or algae prevalent water. Repeat application every 7 to 14 days. Contains 12 packets.
UPC : 037321005490
Size : 12 PACK
Length : 5.75
Width : 1.5
Height : 11.25
Product Type : Bug & Insect Control - Mosquitoes / Dust - Granules - Powders
Shipping Dimensions: 5.75x1.5x11.25
This restricted item cannot be shipped to the following states : DC
UPC : 037321005490
Size : 12 PACK
Length : 5.75
Width : 1.5
Height : 11.25
Product Type : Bug & Insect Control - Mosquitoes / Dust - Granules - Powders
Shipping Dimensions: 5.75x1.5x11.25
This restricted item cannot be shipped to the following states : DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.