Shop BONIDE PRODUCTS

P-Vine & Stump Killer Concentrate 8 Ounce

  • Mfr # 917166
  • Zoro # G604115091

product price: 
$
33.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
917166
Zoro #
G604115091
UPC #
37321002741
Country of Origin
United States

Description

VINE & STUMP KILLER CONCENTRATE
  • Kills stumps and vines quickly.
  • Prevents re-growth of shoots and suckers.
  • Will not harm lawns.
  • Fast and even uptake of active ingredient means fast kill.
  • Even kills kudzu vines.
  • Convenient applicator swab in cap for application to cut stumps and vines.

  • UPC : 037321002741
    Size : 8 OUNCE
    Length : 3.25
    Width : 1.5
    Height : 6
    Product Type : Lawn & Garden Chemicals - Herbicides / Concentrate
    Shipping Dimensions: 3.25x1.5x6
    This restricted item cannot be shipped to the following states : AK, HI

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.